BOTT 41002058.24V CUBIO STORAGE BENCH 2078-1.4 WITH MPX WORKTOP

Cubio

See technical information

References

Bott:41002058.24V
Rubix:214A8483
brand logo

Technical specifications

Height840 mm
Width2000 mm
Depth750 mm

Product details : BOTT 41002058.24V CUBIO STORAGE BENCH 2078-1.4 WITH MPX WORKTOP


Cubio storage bench, 2000mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with combination 4 drawers and 1 x 350mm high cupboard, finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
£ 1,622.12 excl. VAT
/ Each
£ 1,946.54 incl. VAT
  • Delivery usually within ( 16 ) days