References
Bott:16921952.19
Rubix:214A6819
Product details : BOTT 16921952.19PED BNCH 2000X600X930 + MPX WTOP & 2 DRAW & CUBD
verso pedestal bench 2000mm x 600mm x 930mm with 30mm Mpx worktop. With up to 300kg U.D.L. capacity, constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Complete with a 500mm high lockable cupboard fitted with a 3 point lock. Supplied with a125mm , a175mm central locking drawers with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 755.23 excl. VAT
/ Each
£ 906.28 incl. VAT
- Delivery usually within ( 16 ) days
