BOTT 16921911.16 PEDESTAL BNCH 1500X600X930 + LINO WTOP & 7 DRAW


Workbench for workshop Bott

References
bott:16921911.16
rubix:214A6800
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth600 mm

Product details : BOTT 16921911.16 PEDESTAL BNCH 1500X600X930 + LINO WTOP & 7 DRAW


verso pedestal bench 1500mm x 600mm x 930mm with 30mm Lino worktop. With up to 300kg U.D.L. capacity, constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. Supplied with 1 x 100mm , 1 x 100mm , 1 x 100mm , 1 x 100mm , 1 x 125mm , 1 x 125mm , 1 x 175mm central locking drawers with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 926.20 excl. VAT
/ Each
£ 1,111.44 incl. VAT
  • Usually arrives within 14 working days