BOTT 41002130.16V CUBIO KWR-2078-1.5 MOBILE STORAGE BENCH

Cubio

See technical information

References

Bott:41002130.16V
Rubix:214A8533
brand logo

Technical specifications

Height840 mm
Width2000 mm
Depth750 mm

Product details : BOTT 41002130.16V CUBIO KWR-2078-1.5 MOBILE STORAGE BENCH


Cubio KWR storage bench, with 6 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks. Dimensions - 2000mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing RAL 7035/7035 (light grey / light grey) epoxy polyester powdercoat, fitted with 4 x 125mm swivel castors.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
£ 1,781.29 excl. VAT
/ Each
£ 2,137.55 incl. VAT
  • Delivery usually within ( 16 ) days