Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Workbench for workshop
Q16921665.19 VERSO ADJ HEIGHT BENCH FULL CUPBOARD 30MM LINO WORKTOP
Q16921665.19 VERSO ADJ HEIGHT BENCH FULL CUPBOARD 30MM LINO WORKTOP
Workbench for workshop Bott
References
bott:
Q16921665.19
rubix:
387A4165
manufacturer :
Q16921665.19
Product details
Technical specifications
Product details : Q16921665.19 VERSO ADJ HEIGHT BENCH FULL CUPBOARD 30MM LINO WORKTOP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
666.00
excl. VAT
/
Each
£
799.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BOTT 16923012.19 HGHT ADJ WBENCH 1500X600X830 - 930& MPX WORKTOP
SPARTEX SC841575LX5B CUPBD 760MM REAR SUPPORT POSTS LOUVRE PANEL&LAMST
FACOM 2250 MAINTENANCE WORKBENCH 750 X 40M WOODEN WORKTOP 2M
BOTT MOBILE BENCH 1500 X 750 X 840MM 41002103.11V
SPARTEX SC841875PX1C W/BENCH- 840.1800.750-1DRAW &CUPBD L/Grey
BOTT 16921951.19 PEDESTAL BNCH 2000X600X930 WITH MPX WTOP & 7 DRAW
BOTT CUBIO WORKSTAND 1598 WITH MPX WORKTOP 41004001.16V
SPARTEX SST900PKIT6B BACK PANEL WORKTOP SERVICEDUCT&POST FITTED BLUSST
BOTT HEAVY DUTY WORKBENCH 2000 X 750 X 840MM 41002064.11V
BOTT 16922800.16 VERSO MOB WELDED BENCH 1000X600X910+STEEL WORKTOP
BOTT 41003342.19VFRAMEWORK BNCH 1500X750X840& 1DRAW & MTLPX WTOP
BOTT 16923234.16 VERSO MOB STORAGE BNCH 2000X600X830 WITH MPX WTOP
SPARTEX SIE661275PLX ELECTRIC HEIGHT W/BENCH 660-1300X1205X755BLK
SPARTEX SQ841275LLXX ESD SQ TUBE WORKBENCH 840X1200X750 L/Grey
SPARTEX SST600BKIT2G BACK PANEL WORKTOP SERVICEDUCT&POST FITTED GRN