References
Bott:41002040.77V
Rubix:272A1631

Product details : BOTT 41002040.77V CUBIO STORAGE BENCH (MPX)
Cubio storage bench with 3 drawer cabinet / open with half depth base shelf. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: (2x)650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
| Number of drawers | 3 |
Show UNSPSC/ECL@SS
£ 1,118.00 excl. VAT
/ Each
£ 1,341.60 incl. VAT
- Delivery usually within ( 16 ) days