References
Bott:16926072.19
Rubix:214A7148

Product details : BOTT 16926072.19 CUBD 525X350X1000+WDW DR+2 SHELF-LGHT GRY/ANTHR
Verso storage cupboard 525mm x 1000mm x 350mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/RAL 7016) powder coated finish. Fitted with 2 x925 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 525 mm |
| Depth | 350 mm |
| Colour | grey |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 336.40 excl. VAT
/ Each
£ 403.68 incl. VAT
- Delivery usually within ( 16 ) days