verso wall cupboard with 2 shelves WxDxH: 525x350x900mm RAL 7035/5010
Number of doors | 1 |
---|---|
Height | 900 mm |
Width | 525 mm |
Number of doors | 1 |
---|---|
Height | 900 mm |
Width | 525 mm |
Depth | 350 mm |
Model | 16926011 |
Colour | Blue |
Type | Wall Cupboard |
Usually arrives within 14 working days