BOTT 16926138.11 VERSO CABINET 550X800X800


verso shelf cupboard with 2 shelves WxDxH: 800x550x800mm RAL 7035/5010

References
bott:16926138.11
rubix:80358989
brand logo
brand logo
Technical specifications
Number of doors2
Height800 mm
Width800 mm
See all Specifications

Product details : BOTT 16926138.11 VERSO CABINET 550X800X800


verso shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x800mm.

Strengths

The BOTT Verso cabinet is an affordable, high quality storage cabinet suitable for a variety of busy workplace environments
The Verso cabinet is a tough, heavy duty storage cabinet constructed from sheet steel with a hardwearing powder coated finish
Designed to withstand the daily rigours of busy commercial and industrial environments

Applications

High quality and excellent value, this affordable 1 door cabinet offers durability, functionality and an ergonomic design for easy use

Technical specifications


Attributes
Number of doors2
Height800 mm
Width800 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 314.03 excl. VAT
/ Each
£ 376.84 incl. VAT
  • Usually arrives within 14 working days