References
Bott:40014048.24V
Rubix:214A7899

Product details : BOTT 40014048.24V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 525mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 1300 mm |
| Depth | 525 mm |
| Colour | red |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 924.87 excl. VAT
/ Each
£ 1,109.84 incl. VAT
- Delivery usually within ( 16 ) days