• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(111)
  • Storage(5,978)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,507)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Industrial furniture
  5. Cabinets
  6. Swing-door cabinet
  7. BOTT 40031015.11V STORAGE CABINET 1050MM X 325 X 1000MM

BOTT 40031015.11V STORAGE CABINET 1050MM X 325 X 1000MM

Cupboard

See technical information

References

Bott:40031015.11V
Rubix:202A0011
Manufacturer :40031015.11V
brand logo
brand logo

Product details : BOTT 40031015.11V STORAGE CABINET 1050MM X 325 X 1000MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 521.68 excl. VAT
/ Each
£ 626.02 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40022085.16V CUBIO SMF-13610-3S 1D KITTED CUPDBOTT 40022060.16V CUBIO SMFS-13620-1 WINDOW DOOR CUPBOARDBOTT 16926270.24 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY / RDBOTT 16926111.11 VERSO WALL CUPBOARD 800 X 350 X 900BOTT 16926751.16 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X900MM (H)BOTT 16926762.16 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)BOTT 40020117.24V CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOORBOTT 40031069.16V PERFO WALL CUPBOARD HOUSING WITH SHELFBOTT 40031024.77V CUBIO CUPBOARDBOTT 40021100.16V CUBIO SMF-10620-1.1 CUPBOARDBOTT-40013067.11V CABINET 1050X525X800MMBOTT 40022047.24V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOORBOTT 40021100.19V CUBIO SMF-10620-1.1 CUPBOARDBOTT 16926732.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X1000MM (H)BOTT 40022092.19V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap