References
Bott:40022085.16V
Rubix:214A8205

Product details : BOTT 40022085.16V CUBIO SMF-13610-3S 1D KITTED CUPD
Cubio heavy duty kitted cupboard 1300mm (W) x 650mm (D) x 1000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 900mm (H) fitted with 3 point lock, 3 x 75kg U.D.L capacity drawers and 1 x galvanised steel shelf with 160kg U.D.L capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 1,219.32 excl. VAT
/ Each
£ 1,463.18 incl. VAT
- Delivery usually within ( 16 ) days