cubio cupboard with perfo doors, 1 shelf, 3 drawers WxDxH: 1300x650x1000mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1300 mm |
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1300 mm |
Depth | 650 mm |
Model | 40022085 |
Colour | blue |
Type | cubio cupboard |
Usually arrives within 14 working days