800MMX550MMX965MM VERSO MOBILE 5 DRAWER CABINET WITH TOP TRAY AND MAT


verso mobile cabinet with 5 drawers and top tray WxDxH: 800x550x965mm RAL 7035/5010

References
bott:16927002.11
rubix:45032524
brand logo
brand logo
Technical specifications
Height980 mm
Width800 mm
Depth550 mm
See all Specifications

Product details : 800MMX550MMX965MM VERSO MOBILE 5 DRAWER CABINET WITH TOP TRAY AND MAT


verso mobile drawer cabinet with 5 drawers & top tray with mat. Featuring a robust, fully welded steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 2x 100mm, 3x 175mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x965mm

Strengths

The BOTT Verso Mobile Cabinet offers portable storage that can be easily moved and transported throughout the workplace as and when required
Drawer safety latches to prevent accidental opening
Welded steel construction with push/pull handle
Choice of top tray or 30mm Multiplex or Lino worktops
125mm diameter castors, 2 with brake
Optional metal divider and removable plastic box kits available for customised layouts

Technical specifications


Attributes
Height980 mm
Width800 mm
Depth550 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 780.28 excl. VAT
/ Each
£ 936.34 incl. VAT
  • Usually arrives within 14 working days