References
SKF:NUKRE 90 A
Rubix:133A4449
Manufacturer :94730
EAN:7316570927986

Product details : SKF TRACK ROLLER BEARING NUKRE 90 A
Cam followers (stud-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a double row full complement cylindrical roller bearing with a threaded solid stud instead of an inner ring. The design includes an eccentric collar pressed onto the stud, and a thick-walled outer ring with a crowned running surface. The bearings are supplied sealed and ready-to-mount, and can be relubricated via the stud.
Strengths
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x90x90 mm |
|---|---|
| Logistic Weight | 2230 g |
| Inner diameter | 30 mm |
| Width | 100 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 90 mm |
| Series | nukre |
| Material | bearing steel |
| Dyn. Load rating | 78.1 N |
Show UNSPSC/ECL@SS
£ 317.40 excl. VAT
/ Each
£ 380.88 incl. VAT
- Delivery usually within ( 3 ) days
