Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
Cut Protection Gloves
References
tegera:
7799-12
rubix:
386A1382
ean:
7340118375410
Technical specifications
Size
12
Coating
Without
Abrasion resistance level
2
See all Specifications
Product details
Technical specifications
Product details : TEGERA 7799 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
Cut resistant glove, winter-lined, 0.6 - 0.8 mm top quality full grain goatskin, spandex, cut resistance level E, HPPE, polyester, stainless steel fiber yarn, Cat. II, reinforced fingers , hi-vis color, touchscreen friendly, waterproof, fiberglass-free, all-purpose
Strengths
•Excellent Fit
High Level Of Protection
Warm
With Waterproof Membrane
Valid For Touch Screen
Reinforced Fingers And Thumb
Technical specifications
Attributes
Size
12
Coating
Without
Abrasion resistance level
2
Main material
Leather
Length
260
mm
Colour
Orange
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.45
excl. VAT
/
Each
£
52.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 6
PORTWEST A813GNRL EXTENDED LENGTH NITRILE GAUNTLET
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 9
TEGERA 35 LEATHER GLOVE 9 L
TEGERA 863R SYNTHETIC GLOVE 6 XS
PORTWEST A120 PU PALM GLOVE WHITE 3131X XS/6
POLYCO PEN POLYFLEX ECO FOAM NITRILE GLOVES 4121X BLUE/BLK SIZE 12 PK1
TEGERA 9200 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9
Portwest A400RERM PVC Knitwrist Red SIZE M
TEGERA 777 SYNTHETIC GLOVE 9 L
ANSELL 48-701 EDGE 4342B PU PALM COATED GLOVES BLK/WHT SIZE 9
TEGERA 114 LEATHER GLOVE 7 S
POLYCO 889 GRIP DRY LATEX PALM COATED GLOVES 2122X RED/BLK SIZE 9 PK1
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 11