References
Portwest:A400RERM
Rubix:2589016
Manufacturer :A400RERM
EAN:5036108301812

Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 4 |
Product details : PORTWEST A400 GRIPPVC KNITWRIST RED M
A best seller, the PVC Knitwrist fully dipped working glove with knitted wrist and cotton interlock lining has a smooth finish with excellent abrasion resistance. Fully coated for maximum liquid protection. Extremely flexible PVC. Superb abrasion and tear resistance. Knitted cuff for comfort and warmth. 12 gauge liner for dexterity.
Standard : EN388_4121X
Standard : EN388_4121X
Colour :Red
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyvinyl chloride (pvc) |
| Abrasion resistance level | 4 |
| Main material | cotton |
| Material | cotton, pvc |
| Length | 240 mm |
Show UNSPSC/ECL@SS
£ 1.23 excl. VAT
/ Each
£ 1.48 incl. VAT
- In stock: Next day delivery