References
Tegera:436-8
Rubix:386A0918
EAN:6408487558085

Product details : TEGERA 436 SYNTHETIC GLOVE 8 M
Multipurpose cut protection glove (level D/ANSI Cut A4) with special reinforcement between thumb and index finger and touch screen function. The glove is palm dipped in PU to ensure high fingertip sensitivity and good grip performance in dry, moist as well as slightly oily conditions. Knitted in 13 gg polyester and elastan with HPPE cut resistant fiber. The abrasion level is high.
Special reinforcement between thumb and index finger. PU-dipped palm and touch screen functionality.
Strengths
For touchscreen, Reinforcement between index finger and thumb
Applications
Assembly, Building and construction, Carpentry, Construction, Installation work, Machine operating, Metalwork, Repair work, Sheet-metal work, Transport work, Warehouse work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | d |
| Main material | polyurethane |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Colour | black |
Show UNSPSC/ECL@SS
£ 10.47 excl. VAT
/ Each
£ 12.56 incl. VAT
- Usually arrives within 14 working days
