PORTWEST A691 CUT D13 22 INCH 56CM SLEEVE GREY
A691 - 22 Inch (56cm) Cut Resistant Sleeve
See technical informationReferences
Portwest:A691GRR
Rubix:2589082
EAN:5036108210916

Product details : PORTWEST A691 CUT D13 22 INCH 56CM SLEEVE GREY
Cut level D protective tubular sleeve offering cut and heat resistance for wrist and arm area. Thumb hole for secure fit. Machine washable.
Lining : HPPE
Colour : Grey
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Cutting resistance level | d |
| Main material | fiber glass |
| Length | 560 mm |
| Material | hppe;glass fibre |
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
- In stock: Next day delivery