TEGERA 455 SYNTHETIC GLOVE CRF 9 L

Cut resistant gloves 455 TEGERA®

See technical informationSee documents

References

Tegera:455-9
Rubix:80372693
EAN:7340118313962
brand logo

Technical specifications

Typeglove
Size9
Cutting resistance levelc
See all Specifications

Documents

Product details : TEGERA 455 SYNTHETIC GLOVE CRF 9 L


A synthetic cut resistance glove with level C for versatile applications where good grip is desirable.PU coating on palm with smooth finish and a breathable back. Combination of comfort and cut protection thanks to the design and CRF® Technology.
Synthetic glove with cut level C, PU palm-dipped for good grip.

Applications

PIM_TEAM

Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levelc
Main materialhppe
Food contactno
Usage environmentdry
Abrasion resistance level4
ESDno
Coating of the glovespolyurethane
Materialhppe/polyurethane/nylon/fiberglass yarn
£ 10.38 excl. VAT
/ Each
£ 12.46 incl. VAT
  • Usually arrives within 14 working days

Size