ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 11


ActivArmr 80658

References
ansell:80-658-11
rubix:80364697
manufacturer :80658110
ean:0076490461249
ANSELL Gloves POWERFLEX 80-658 MT 11
brand logo
brand logo
Technical specifications
Size11
Cutting resistance levelE
Main materialCotton
See all Specifications

Product details : ANSELL 80-658 ACTIVARMR XX43E 3/4 LATEX COATED GLOVES GRN/BLU SIZE 11


  • Extreme resistance to cuts, splinters and burrs, the ActivArmr 80-658 glove protects the wearer with a triple-layer construction comprised of steel, glass fiber and Kevlar®.
  • Extra-long cuff offers extended safety for the forearm.
  • The ActivArmr 80-658 glove is ¾ dipped and liquid repellent, shielding the skin from unpleasant liquid solutions.
  • Good heat contact resistance. EN407 level 2 rating means workers can safely handle warm objects.
  • Natural rubber crinkle finish provides a firm grip.
  • Long life makes the ActivArmr 80-658 glove a highly cost-effective solution.
  • Heather green color helps mask dirt.
  • Excellent washability, with no decreased comfort or fading.
Feel the power of extreme cut protection.

Strengths

  • The latex coating’s raised crinkle finish gives the glove an excellent grip in both dry and wet conditions
  • Excellent cut performance due to the liner construction provides ISO level E performance
  • Good heat contact resistance. EN407 level 2 rating means workers can safely handle warm objects
  • Available in a wide range of sizes to protect more workers

Applications

Heavy duty handling: where sensitivity is also required|Handling jagged metal|Handling of glass sheets, sharpedged objects|Handling of metal sheets, cutting of dry, painted or galvanised pieces
brand logo

Technical specifications


Attributes
Logistic Weight192 g
Size11
Cutting resistance levelE
Main materialCotton
Food contactNo
Abrasion resistance levelX
CoatingLatex
TypeGlove
Show UNSPSC/ECL@SS
£ 15.31 excl. VAT
/ Each
£ 18.37 incl. VAT
  • In stock: Next day delivery