TG5240 - LXT RANGE
Size | 8 |
---|---|
Cutting resistance level | C |
Main material | Nylon |
Size | 8 |
---|---|
Cutting resistance level | C |
Main material | Nylon |
Usage environment | Dry |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Material | Nylon/HPPE/Glass (Liner) |
In stock: Next day delivery