TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 9 L


Synthetic glove TEGERA 8808 INFINITY

References
tegera:8808-9
rubix:80438626
ean:7340118319858
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelD
Main materialOther
See all Specifications

Product details : TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 9 L


TEGERA® 8808 Infinity, Cut resistant glove, nitrile, nitrile foam/waterbased PU, 3/4 dipped, double-dipped, CRF® Technology, glass fibre thread, nylon, spandex, 15 gg, foam grip pattern, cut resistance level D, Cat. II, withstands contact heat up to 100°C
Colour : Black/Yellow

Strengths

Resistance: Gloves offer excellent levels of cut and abrasion resistance in various dip geometries
Grip: Gloves come with foam patterning which provides excellent levels of grip
Cuff style: Elasticated knitted wrist ensures a secure fit and comfort
Comfort: The lower back and cuff area of the glove is uncoated for better ventilation and user comfort
brand logo
brand logo

Technical specifications


Attributes
Size9
Cutting resistance levelD
Main materialOther
Food contactYes
Abrasion resistance level4
CoatingNitrile
Cuff styleKnitted
TypeGlove
MaterialCRF Technology / Glass fibre thread / Nylon / Spandex
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
  • In stock: Next day delivery