UVEX 60492 C500 WET 4X42C LIME/ANTHRACITE GLOVES 7/S


Uvex C500 wet

References
uvex:6049207
rubix:222A3264
manufacturer :70000747
ean:4048612015186
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size7
Cutting resistance levelC
Main materialHPPE
See all Specifications

Product details : UVEX 60492 C500 WET 4X42C LIME/ANTHRACITE GLOVES 7/S


The range of Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion and cutting. These gloves with incomparable comfort provide dexterity, flexibility and adhesion thanks to the innovative HPE coating. C500 wet and wet plus gloves are suitable for use in moist or oily environments.
EN388 Standard

Strengths

Very high cut resistance (Level 5). Product that guarantees excellent dexterity. HPE coating (High Performance elastomer) very resistant to abrasion. A high level of comfort, thanks to the Uvex climazone system. Öeko-Tex ® Label. Innovative coating for more comfort and adhesion. Patented Bamboo Twinflex ® technology by Uvex Glove without silicone.

Applications

Brewery/Beverage/Glass industry. Automobile industry. Construction. Maintenance. Metallurgical industry.
brand logo
brand logo
brand logo

Technical specifications


Attributes
Size7
Cutting resistance levelC
Main materialHPPE
Food contactNo
Abrasion resistance level4
CoatingElastomer
TypeGlove
MaterialBamboo-viscose, Glass, HPPE, Polyamide
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
  • Usually arrives within 14 working days