TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 12 3XL
Cut resistant gloves 8846 TEGERA®
See technical informationSee documentsReferences
Tegera:8846-12
Rubix:265A8574
Manufacturer :8846-12
EAN:7340118464145



Documents
Product details : TEGERA 8846 SYNTHETIC GLOVE CRF OMNI 12 3XL
The world’s thinnest cut F/ANSI Cut A7 glove has 21 gg knitting. Perfect for high precision work with very small and very sharp objects. Made with the new advanced CRF®Omni technology with a reinforced HPPE cut protection fibre. The glove has touch screen functionality, it is dipped in PU for good grip in dry/moist and slightly oily environments and has a reinforcement between thumb and index finger.
Our latest glove with CRF Omni technology. 21 gg knitting - highest cut protection.
Strengths
For touchscreen, Reinforcement between index finger and thumb, Ultra thin, Super soft
Applications
Assembly, Metalwork, Paper industry work, Sheet-metal work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 12 |
| Cutting resistance level | f |
| Main material | textile |
| Usage environment | dry |
| Abrasion resistance level | 2 |
| Coating of the gloves | polyurethane |
| Colour | black |
| Material | crf omni technology, hppe, nylon, spandex |
Show UNSPSC/ECL@SS
£ 23.99 excl. VAT
/ Each
£ 28.79 incl. VAT
- Usually arrives within 14 working days
