SKYTEC SKG00017EF TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 8/M
SKYTEC TRC725
See technical informationReferences
Skytec:TRC725-8/M
Rubix:227A9533
EAN:5060680493764

Product details : SKYTEC SKG00017EF TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 8/M
The Skytec TRC725 PU Coated Fingerless Gloves provide excellent level E cut resistance and are ideal for applications requiring open fingertip contact.
They feature a practical fingerless design on middle and index fingers as well as the thumb, allowing the wearer to perform high precision tasks.
These flexible and comfortable gloves offer great dexterity whilst keeping your hands protected from sharp objects.
Their HPPE seamless lining provides comfort as their fully encapsulated steel and nylon construction on the outsise strengthens its protective qualities.
Featuring a PU palm coating that provides excellent abrasion resistance, the TRC705 gloves provide great sensitivity, thus allowing the wearer to handle small pieces.
In addition, they boast a reinforced thumb crotch which will enhance durability.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | e |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Usually arrives within 14 working days
