TRAFFIGLOV TG3010 PU GLOVES AMBER 4X43B 7/S
Amber - TG3010 TraffiGlove
See technical informationSee documentsReferences
TraffiGlove:TG3010-7
Rubix:238A6187
EAN:5055681010621

Documents
Product details : TRAFFIGLOV TG3010 PU GLOVES AMBER 4X43B 7/S
A lightweight X-Dura PU palm dipped glove with Cut Level B protection. Features a generous cuff length for secure fit. An ideal choice for most general handling tasks in dry conditions. EN388:2003 - 4343, EN388:2016 - 4X43B
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | b |
| Main material | polyurethane |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Colour | orange |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
- Delivery usually within ( 5 ) days
