GISS 895967 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 11
G-SOFT CUT PU D Gloves
See technical informationSee documentsReferences
GISS:895967
Rubix:261A4337
EAN:3660338482816





Documents
Product details : GISS 895967 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 11
Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
Great dexterity, excellent in dry environments.
Pack of 12 pairs / Box of 120 pairs.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
Great dexterity, excellent in dry environments.
Pack of 12 pairs / Box of 120 pairs.
Strengths
Touch screen sensitive, crotch reinforcement.
Applications
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | d |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | hdpe fiber |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- In stock: Next day delivery
