Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
GISS 887691 G-CUT SC PU CUT C GLOVES 4X43C 10
GISS 887691 G-CUT SC PU CUT C GLOVES 4X43C 10
GLOVES G-CUT SC PU C
References
giss:
887691
rubix:
237A4737
ean:
3660338410819
Technical specifications
Size
10
Cutting resistance level
C
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 887691 G-CUT SC PU CUT C GLOVES 4X43C 10
Standard : EN 388:2016
Knitted glove in HPPE fiber/Spandex. Grey PU coating on palm. Color: White. Gauge 13. Length 27 cm. Long wrist 11 cm
Strengths
Handling sharp objects in a dry or slightly greasy environment.
Applications
• Handling of sharp parts in a dry or slightly greasy environment
Technical specifications
Attributes
Size
10
Cutting resistance level
C
Main material
HPPE
Food contact
No
Usage environment
Dry
Abrasion resistance level
4
ESD
No
Coating
Polyurethane
Type
Glove
Material
HPPE fiber/Spandex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.59
excl. VAT
/
Each
£
9.11
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 435 SYNTHETIC GLOVE 7 S
TEGERA 8855 SYNTHETIC GLOVE CRF OIL GRIP 11 2XL
GISS 880414 G-SOFT CUT PU CUT B GLOVE 3X41B SIZE 8
TEGERA 430 SYNTHETIC GLOVE CRF 10 XL
ANSELL 11-581 CUT F 21 GAUGE GLOVE 7 / S
TEGERA 907 TEXTILE GLOVE CRF 8 M
PORTWEST A722G8RXXL ANTI IMPACT CUT RESISTANT GLOVE XXL
TRAFFIGLOV TG6010 PU GREEN 4X42F GLOVES 7/S
SHOWA S-TEX 581 CUT E PROTECTION GLOVES GREY 7/M
SKYTEC SKY1035 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 11/XXL
ANSELL R065 RINGERS 4X43EP HPPE PALM DIPPED TPR GLOVES SIZE 8
ANSELL 11-541 HYFLEX 4X21D INTERCEPT NITRILE GLOVES GRY/D'GRY SIZE 7
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 6/XS
ANSELL 11-738 HYFLEX 4X42D PU NITRILE COATED GLOVES GRY/BLK SIZE 11
UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 10/XL