HyFlex 11531
Size | 8 |
---|---|
Cutting resistance level | B |
Main material | Fiber Glass |
The 11-531 delivers the ultimate balance of protection and performance. It features an ultra lightweight liner with INTERCEPT TECHNOLOGY® yarns that provides trusted cut protection
The liner also features ZONZ™ Comfort Fit Technology for breathability and ergonomic movement. The palm dipped coating and the FORTIX™ Technology formulation provide enhanced abrasion resistance and grip
To provide all four advanced performance technologies, including cut performance, in a comfortable, flexible ultralight weight style, is a game changer for workers
Logistic Weight | 43 g |
---|---|
Size | 8 |
Cutting resistance level | B |
Main material | Fiber Glass |
Food contact | Yes |
Abrasion resistance level | 4 |
Coating | Nitrile |
Type | Glove |
Material | Fiber glass|Nylon|HPPE|Spandex |
Usually arrives within 14 working days