References
Tegera:8858-7
Rubix:389A3596
EAN:7340118473970






Product details : TEGERA 8858 OIL GRIP 4X42C GLOVES 7 S
This glove offers superior nitrile grip in oily environments. Waterproof cut resistant glove, level C. Fully and triple-dipped with nitrile foam in palm and a latex free cuff. Re-enforcement between thumb and index finger. 18 gg knitted liner including CRF® cut resistant technology and contains 30% recycled polyester. Touchscreen functionality. Oeko-Tex approved. Withstands contact heat up to 100°C/212°F. Wide size range.
Waterproof cut resistant glove, level C, fully dipped with latex free cuff.
Strengths
Withstands contact heat up to 100°C, For touchscreen, Extra long, Reinforcement between index finger and thumb, Oil and grease resistant, Windproof, Waterproof, Anatomically designed
Applications
Agricultural work, Assembly, Building and construction, Concrete work, Construction, Engineering, Installation work, Machine operating, Metalwork, Paper industry work, Repair work, Sheet-metal work, Shop work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | c |
| Main material | polyester |
| Coating of the gloves | nitrile |
| Colour | black |
Show UNSPSC/ECL@SS
£ 15.02 excl. VAT
/ Each
£ 18.02 incl. VAT
- Usually arrives within 14 working days
