ANSELL 11-501 HYFLEX 3X41D INTERCEPT NITRILE GLOVES GRY/BLU SIZE 9
HyFlex 11501
See technical informationSee documentsReferences
Ansell:11-501-9
Rubix:132A2747
Manufacturer :11501090
EAN:0076490479862



Documents
Product details : ANSELL 11-501 HYFLEX 3X41D INTERCEPT NITRILE GLOVES GRY/BLU SIZE 9
- Ansell’s HyFlex® 11-501 glove is designed to significantly raise the standards of protection and dexterity for cut-resistant gloves. This achievement has been made, thanks to Ansell’s INTERCEPT TECHNOLOGY®
- The HyFlex® 11-501 glove is also resistant to heat, allowing versatile use
- When workers need high levels of protection with optimal productivity, the HyFlex® 11-501 glove is the answer
Superior cut protection and dexterity when workers need high levels of protection.
Strengths
- Features INTERCEPT TECHNOLOGY® with DuPont™ Kevlar® Stretch Armor exclusively from Ansell
- Product provides: ANSI Level 5, ISO Level D
- Ergonomic design provides bare-hand closeness and reduces hand fatigue
- Nitrile foam coating enhances light oil grip, solid dry grip and tactile sensitivity
- Available in a wide range of sizes to protect more workers
Applications
Press injection molding|Chassis assembly, body trimming|Seizing and finishing structural parts|Adjusting systems and screwing|Applying finish to materials, products |Loading and unloading trucks and vehicles|Handling incoming goods|Handling outgoing goods: cans, vessels, bulkpack and cartons|Opening furnaces draining pumps valves or lines and crackers BTX process
Technical specifications
Attributes
| Logistic Weight | 56 g |
|---|---|
| Type | glove |
| Size | 9 |
| Cutting resistance level | d |
| Main material | para-aramid |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | kevlar®|stainless steel|spandex |
Show UNSPSC/ECL@SS
£ 16.26 excl. VAT
/ Each
£ 19.51 incl. VAT
- Usually arrives within 14 working days