Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
References
giss cutline:
885123
rubix:
215A7516
ean:
3660338384264
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885123 HSS TAP M3.5 X 0.6 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.60
excl. VAT
/
Each
£
10.32
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885494 HSS TAP BA 3 TAPER
ROEBUCK 885831 HEX DRIVE TAP 1/4 INCH M5
CUTLINE 885325 HSS TAP UNF 5/16 X 24 PLUG
DORMER E500M4NO3 TAP M4 X 0.70 MM 5976774
DOR HSS TAP 3/16NO8
CUTLINE 885347 HSS TAP UNF 1 X 12 TAPER
CUTLINE 885196 HSS TAP M12.0 X 1.25 TAPER FINE
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
CUTLINE 885178 HSS TAP M5.0 X 0.5 TAPER FINE
DORMER FINEST FLUTE SERIAL TAP E105 M10 X 1.0 NO.9
CUTLINE 885126 HSS TAP M4.0 X 0.7 TAPER
DORMER E500M1.7NO2 TAP M1.7 X 0.35 MM 5976994
DORMER E500M2.3NO3 TAP M2.3 X 0.40 MM 5975442
CUTLINE 885330 HSS TAP UNF 7/16 X 20 SECOND
DORMER E105M15X1.0NO3 TAP 5974989