Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
References
giss cutline:
885214
rubix:
215A7606
ean:
3660338385162
Technical specifications
Threading
m20x1,5
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
m20x1,5
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.95
excl. VAT
/
Each
£
59.94
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
DORMER E500M42NO3 TAP M42 X 4.50 MM 5976815
GUHRING 00986 009.525 HAND TAPS 9009860095250
GUHRING 00885 012.005 HAND TAPS 9008850120050
DORMER E500M5NO2 TAP M5 X 0.80 MM 5976878
HELICOIL 160200P METRIC STRAIGHT FLUTE PLUG M16 X 2
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
GUHRING 01818 008.000 HAND TAP SET HSS-E-PM 3 PARTS
DORMER E500M18NO3 TAP M18 X 2.50 MM 5975380
DOR HSS TAP 5/32
DOR HSS TAP 6-32NO8
CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
CUTLINE 885439 HSS TAP BSF 3/4 X 12 TAPER
CUTLINE 885125 HSS TAP M3.5 X 0.6 PLUG
CUTLINE 885349 HSS TAP UNF 1 X 12 PLUG