References
Dormer:E105M15X1.0NO3
Rubix:1073277
EAN:7320760080603



Product details : DORMER E105M15X1.0NO3 TAP 5974989
HSS hand tap for metric-fine thread uncoated DIN 2181 form C straight grooves 1.5xD, blind and through holes
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics. Metric fine (MF) hand tap with straight chip grooves. Robust HSS version for wire holes up to 1.5xD deep
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics. Metric fine (MF) hand tap with straight chip grooves. Robust HSS version for wire holes up to 1.5xD deep
Strengths
High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic
Applications
Can be used in general purpose applications for both ferrous and non-ferrous materials
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics
For general use in steel <1200 N/2, cast iron, copper and brass, aluminum alloys, duraplasts and fiber-reinforced plastics
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 14 mm |
| Threading diameter | 16 mm |
| Total length | 70 mm |
| Thread depth | 16 mm |
| Input | straight grooves |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 67.03 excl. VAT
/ Each
£ 80.44 incl. VAT
- Usually arrives within 14 working days
