Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885163
rubix:
215A7556
ean:
3660338384660
Technical specifications
Threading
M20x2,5
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
M20x2,5
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.22
excl. VAT
/
Each
£
48.26
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885454 HSS TAP BSPF 1/8 X 28 SECOND
CUTLINE 885188 HSS TAP M10.0 X 1.0 SECOND FINE
SPIRAL POINT TAP HSS GT 1/2 BSW
CUTLINE 885158 HSS TAP M16.0 X 2.0 PLUG
DORMER E105M22X1.5NO9 TAP M22 X 1.50 MM 5974813
V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI
DORMER E500M24NO2 TAP M24 X 3.00 MM 5975659
CUTLINE 885286 HSS TAP UNC 7/16 X 14 TAPER
CUTLINE 885343 HSS TAP UNF 3/4 X 16 PLUG
CUTLINE 885153 HSS TAP M14.0 X 2.0 TAPER
CUTLINE 885463 HSS TAP BSPF 1/2 X 14 SECOND
DORMER HSS TAP 7/8NO9 E1197/8NO9
DORMER E500M2NO1 TAP M2 X 0.40 MM 5975724
CUTLINE 885304 HSS TAP UNC 1 X 8 TAPER
DORMER E500M3.5NO2 TAP M3.5 X 0.60 MM 5975691