• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Thread-cutters and accessories(7,937)
  • Thread-cutting millers(238)
  • Tool tip thread-cutting tools(329)
  • Die-stocks and accessories(809)
  • Combs(175)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI

V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI

V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI

See technical information
References
V-Coil:854/048C
Rubix:249A2582
brand logo
brand logo

Product details : V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 153.93 excl. VAT
/ Each
£ 184.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER E5246-40NO3 TAP NO.6 X 40 5976138DORMER E500M1.8NO2 TAP M1.8 X 0.35 MM 5977011DORMER E105M22X1.5NO9 TAP M22 X 1.50 MM 5974813CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINEDORMER HSS TAP M14NO8 E101M14NO8CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCHDORMER E500M7NO6 TAP M7 X 1.00 MM 5977002DORMER E500M4.5NO3 TAP M4.5 X 0.75 MM 5976754CUTLINE 885284 HSS TAP UNC 3/8 X 16 SECONDCUTLINE 885324 HSS TAP UNF 5/16 X 24 SECONDCUTLINE 885595 HSS SPIRAL POINT TAP 6BASPIRAL POINT TAP HSS GT 3/8 BSWDORMER E500M5NO1 TAP M5 X 0.80 MM 5976871GUHRING 00985 006.350 HAND TAPS SET HSS 2 PARTSCUTLINE 885125 HSS TAP M3.5 X 0.6 PLUG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap