M Hand Tap Straight Flute
Threading | m4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Threading | m4 |
---|---|
Threading diameter | 4 mm |
Thread | 0.7 mm |
Total length | 45 mm |
Body material | hss-e |
Drilling diameter | 3.3 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 4.5 mm |
Coating | nitride |
Usually arrives within 14 working days