Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
References
giss cutline:
885173
rubix:
215A7565
ean:
3660338384752
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.33
excl. VAT
/
Each
£
18.40
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
DORMER E10810-24NO8 TAP NO.10 X 24 5975253
CUTLINE 885293 HSS TAP UNC 9/16 X 12 SECOND
DORMER E105M14X1.5NO9 TAP M14 X 1.50 MM 5974988
GUHRING 01818 008.000 HAND TAP SET HSS-E-PM 3 PARTS
DORMER E500M3.5NO1 TAP M3.5 X 0.60 MM 5975690
DORMER E500M2.2NO2 TAP M2.2 X 0.45 MM 5975404
CUTLINE 885214 HSS TAP M20.0 X 1.5 SECOND FINE
CUTLINE 885274 HSS TAP UNC 10 X 24 TAPER
CUTLINE 885374 HSS TAP BSW 1/4 X 20 TAPER
CUTLINE 885191 HSS TAP M10.0 X 1.25 SECOND FINE
CUTLINE 885126 HSS TAP M4.0 X 0.7 TAPER
CUTLINE 885330 HSS TAP UNF 7/16 X 20 SECOND
CUTLINE 885389 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 TAPER
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
CUTLINE 885496 HSS TAP BA 3 PLUG