Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885190 HSS TAP M10.0 X 1.25 TAPER FINE
CUTLINE 885190 HSS TAP M10.0 X 1.25 TAPER FINE
CUTLINE 885172 HSS TAP M3.0 X 0.35 TAPER FINE
References
giss cutline:
885190
rubix:
215A7582
ean:
3660338384929
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885190 HSS TAP M10.0 X 1.25 TAPER FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.37
excl. VAT
/
Each
£
22.04
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885210 HSS TAP M18.0 X 1.5 TAPER FINE
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
DORMER HSS TAP 3/8NO9 E1193/8NO9
GUHRING 00862 012.000 HAND TAPS 9008620120000
DORMER E500M5.5X.9NO2 TAP M5.5 X 0.90 MM 5976858
DORMER E500M12NO2 TAP M12 X 1.75 MM 5975293
DOR HSS TAP 2NO9
CUTLINE 885213 HSS TAP M20.0 X 1.5 TAPER FINE
DOR HSS TAP 1.3/4NO9
CUTLINE 885291 HSS TAP UNC 1/2 X 13 PLUG
CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
DORMER E500M3NO1 TAP M3 X 0.50 MM 5975703
CUTLINE 885420 HSS TAP BSF 1/4 X 26 SECOND
CUTLINE 885465 HSS TAP BSPF 3/4 X 14 TAPER
CUTLINE 885499 HSS TAP BA 4 PLUG