Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GUHRING 00862 012.000 HAND TAPS 9008620120000
GUHRING 00862 012.000 HAND TAPS 9008620120000
Standard manual thread-cutters Gühring
References
gühring:
9008620120000
rubix:
345A1714
ean:
4031093259194
Technical specifications
Threading diameter
12
mm
Thread
1.75
mm
Total length
75
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00862 012.000 HAND TAPS 9008620120000
Technical specifications
Attributes
Threading diameter
12
mm
Thread
1.75
mm
Total length
75
mm
Thread depth
24
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.00
excl. VAT
/
Each
£
30.00
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER E500M3NO6 TAP M3 X 0.50 MM 5975709
CUTLINE 885127 HSS TAP M4.0 X 0.7 SECOND
DORMER E500M1.6NO1 TAP M1.6 X 0.35 MM 5976987
DORMER E102M8NO8 TAP M8 X 1.25 MM 5974882
CUTLINE 885327 HSS TAP UNF 3/8 X 24 SECOND
CUTLINE 885575 HSS BSW SPIRAL POINT TAP 5/16 X 18
CUTLINE 885291 HSS TAP UNC 1/2 X 13 PLUG
DOR HSS TAP 12-24NO8
CUTLINE 885365 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 TAPER
CUTLINE 885416 HSS TAP BSF 3/16 X 32 TAPER
DOR HSS TAP 5-44NO9
DORMER E500M30NO2 TAP M30 X 3.50 MM 5975727
DOR HSCO TAP M20NO8
CUTLINE 885135 HSS TAP M7.0X1.0 TAPER
CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH