Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885291 HSS TAP UNC 1/2 X 13 PLUG
CUTLINE 885291 HSS TAP UNC 1/2 X 13 PLUG
CUTLINE 885276 HSS TAP UNC 10 X 24 PLUG
References
giss cutline:
885291
rubix:
215A7680
ean:
3660338385896
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885291 HSS TAP UNC 1/2 X 13 PLUG
• UNC individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.83
excl. VAT
/
Each
£
26.20
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
DOR HSS TAP 5/16NO8
CUTLINE 885493 HSS TAP BA 2 PLUG
CUTLINE 885322 HSS TAP UNF 1/4 X 28 PLUG
DORMER HSS TAP 7/16 E5347/16
GUHRING 00886 018.008 HAND TAPS 9008860180080
DORMER E500M3.5NO1 TAP M3.5 X 0.60 MM 5975690
CUTLINE 885453 HSS TAP BSPF 1/8 X 28 TAPER
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG
DORMER E500M5NO6 TAP M5 X 0.80 MM 5976890
DORMER E500M20NO1 TAP M20 X 2.50 MM 5975607
DORMER HSS TAP 7/8NO8 E1157/8NO8
CUTLINE 885156 HSS TAP M16.0 X 2.0 TAPER
DORMER E500M2.2NO3 TAP M2.2 X 0.45 MM 5975410
CUTLINE 885390 HSS STRAIGHT FLUTE TAP BSW 9/16 X 12 SECOND
CUTLINE 885454 HSS TAP BSPF 1/8 X 28 SECOND