Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND
References
giss cutline:
885154
rubix:
215A7547
ean:
3660338384578
Technical specifications
Threading
m14x2
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885154 HSS TAP M14.0 X 2.0 SECOND
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
m14x2
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.96
excl. VAT
/
Each
£
28.75
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
DORMER E108INO8 5975251 UNC 2B TAP SET
CUTLINE 885386 HSS STRAIGHT FLUTE TAP BSW 1/2 X 12 TAPER
GUHRING 00987 009.525 HAND TAPS 9009870095250
CUTLINE 885193 HSS TAP M12.0 X 1.0 TAPER FINE
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
CUTLINE 885183 HSS TAP M6.0 X 0.75 PLUG FINE
DORMER E500M5.5X.9NO3 TAP M5.5 X 0.90 MM 5976862
DOR HSS TAP 5/32NO8
DOR HSS TAP 3/4NO8
CUTLINE 885155 HSS TAP M14.0 X 2.0 PLUG
CUTLINE 885426 HSS TAP BSF 3/8 X 20 SECOND
CUTLINE 885260 HSS TAP M32.0 X 1.5 PLUG CONDUIT
CUTLINE 885403 HSS STRAIGHT FLUTE TAP BSW 1 X 8 PLUG
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871
DORMER E102M5NO8 TAP M5 X 0.80 MM 5974870