CUTLINE 885179 HSS TAP M5.0 X 0.5 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
See technical informationReferences
GISS Cutline:885179
Rubix:215A7571
EAN:3660338384813

Product details : CUTLINE 885179 HSS TAP M5.0 X 0.5 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 4.5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Threading diameter | 5 mm |
| Total length | 50 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 14.24 excl. VAT
/ Each
£ 17.09 incl. VAT
- Usually arrives within 14 working days
