Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
CUTLINE 885366 HSS STRAIGHT FLUTE TAP BSW 1/8 X 40 SECOND
References
giss cutline:
885393
rubix:
215A7778
ean:
3660338386879
Product details
Technical specifications
Product details : CUTLINE 885393 HSS STRAIGHT FLUTE TAP BSW 5/8 X 11 SECOND
• BSW individual tap
• Straight flute
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.93
excl. VAT
/
Each
£
27.52
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
DORMER E500M4NO7 TAP M4 X 0.75 MM 5976785
CUTLINE 885491 HSS TAP BA 2 TAPER
CUTLINE 885280 HSS TAP UNC 5/16 X 18 TAPER
DORMER E500M2.5NO1 TAP M2.5 X 0.45 MM 5975452
CUTLINE 885495 HSS TAP BA 3 SECOND
GUHRING 00886 008.004 HAND TAPS 9008860080040
DORMER E101M8NO8 TAP M8 X 1.25 MM 5974808
DOR HSCO TAP M20NO8
CUTLINE 885587 HSS BSF SPIRAL POINT TAP 3/8 X 20
DORMER E500M7NO1 TAP M7 X 1.00 MM 5977183
CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
CUTLINE 885377 HSS STRAIGHT FLUTE TAP BSW 5/16 X 18 TAPER
CUTLINE 885224 HSS TAP M24.0 X 1.5 PLUG FINE
DOR HSS TAP M16NO7
CUTLINE 885322 HSS TAP UNF 1/4 X 28 PLUG