Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
GEDORE METRIC THREAD FILE 140
GEDORE METRIC THREAD FILE 140
Wire file 140
References
gedore:
140
rubix:
118A8686
manufacturer :
6409640
ean:
4010886640968
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE METRIC THREAD FILE 140
Thread file metric For repairing damaged internal and external threads Chrome-vanadium steel, ISO-nickel-plated
Strengths
•For repairing damaged internal and external threads
Chrome-vanadium steel, ISO-nickel coated
Technical specifications
Attributes
Logistic Weight
125
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.87
excl. VAT
/
Each
£
124.64
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
CUTLINE 885131 HSS TAP M5.0 X 0.8 PLUG
DORMER E500M18NO3 TAP M18 X 2.50 MM 5975380
GUHRING 00985 009.525 HAND TAPS 9009850095250
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
CUTLINE 885395 HSS STRAIGHT FLUTE TAP BSW 3/4 X 10 TAPER
DORMER E500M2.5NO3 TAP M2.5 X 0.45 MM 5975461
CUTLINE 885132 HSS TAP M6.0 X 1.0 TAPER
DORMER HSS TAP M5NO8 E101M5NO8
DORMER E101M10NO8 TAP M10 X 1.50 MM 5974776
CUTLINE 885182 HSS TAP M6.0 X 0.75 SECOND FINE
CUTLINE 885468 HSS TAP BSPF 1 X 11 TAPER
CUTLINE 885345 HSS TAP UNF 7/8 X 14 SECOND
DORMER E500M1NO2 TAP M1 X 0.25 MM 5977031
DORMER E500M16NO3 TAP M16 X 2.00 MM 5975349
CUTLINE 885493 HSS TAP BA 2 PLUG