Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885195 HSS TAP M12.0 X 1.0 PLUG FINE
CUTLINE 885195 HSS TAP M12.0 X 1.0 PLUG FINE
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
References
giss cutline:
885195
rubix:
215A7587
ean:
3660338384974
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885195 HSS TAP M12.0 X 1.0 PLUG FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.00
excl. VAT
/
Each
£
52.80
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
CUTLINE 885371 HSS STRAIGHT FLUTE TAP BSW 3/16 X 24 TAPER
CUTLINE 885183 HSS TAP M6.0 X 0.75 PLUG FINE
DORMER E500M16NO1 TAP M16 X 2.00 MM 5975340
DORMER E500M1.4NO3 TAP M1.4 X 0.30 MM 5976985
CUTLINE 885197 HSS TAP M12.0 X 1.25 SECOND FINE
SPIRAL POINT TAP HSS GT 1/4 BSW
DORMER E500M2NO6 TAP M2 X 0.40 MM 5975732
DORMER HSS TAP M12NO8 E101M12NO8
DORMER E500M10NO1 TAP M10 X 1.50 MM 5975273
CUTLINE 885172 HSS TAP M3.0 X 0.35 TAPER FINE
DORMER E500M3.5NO1 TAP M3.5 X 0.60 MM 5975690
DORMER E500M52NO3 TAP M52 X 5.00 MM 5976992
CUTLINE 885327 HSS TAP UNF 3/8 X 24 SECOND
CUTLINE 885133 HSS TAP M6.0 X 1.0 SECOND
CUTLINE 885184 HSS TAP M8.0 X 1.0 TAPER FINE