Standard manual thread-cutters Dormer
Total length | 66 mm |
---|---|
Body material | HSS |
Total length | 66 mm |
---|---|
Body material | HSS |
Drilling diameter | 6.3 mm |
Square drive adapter | 6,3 mm |
Coating | Steam Tempered |
Threading (inch) | 1/4 |
No. of threads per inch | 20 |
Threading diameter (inch) | 1/4 |
Usually arrives within 14 working days