Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885197 HSS TAP M12.0 X 1.25 SECOND FINE
CUTLINE 885197 HSS TAP M12.0 X 1.25 SECOND FINE
CUTLINE 885173 HSS TAP M3.0 X 0.35 SECOND FINE
References
giss cutline:
885197
rubix:
215A7589
ean:
3660338384998
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885197 HSS TAP M12.0 X 1.25 SECOND FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.94
excl. VAT
/
Each
£
32.33
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH
CUTLINE 885160 HSS TAP M18.0 X 2.5 SECOND
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
CUTLINE 885126 HSS TAP M4.0 X 0.7 TAPER
CUTLINE 885296 HSS TAP UNC 5/8 X 11 SECOND
CUTLINE 885327 HSS TAP UNF 3/8 X 24 SECOND
CUTLINE 885556 HSS UNC SPIRAL POINT TAP 1/2 X 13 INCH
DORMER E500M1.8NO1 TAP M1.8 X 0.35 MM 5977007
CUTLINE 885224 HSS TAP M24.0 X 1.5 PLUG FINE
CUTLINE 885379 HSS TAP BSW 5/16 X 18 PLUG
DORMER E500M4X.75NO1 TAP M4 X 0.75 MM 5976795
DORMER E500M3X.6NO1 TAP M3 X 0.60 MM 5975715
CUTLINE 885369 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 SECOND
DORMER E500M3NO1 TAP M3 X 0.50 MM 5975703
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER