CUTLINE 885227 HSS TAP M24.0 X 2.0 PLUG FINE
CUTLINE 885174 HSS TAP M3.0 X 0.35 PLUG FINE
See technical informationReferences
GISS Cutline:885227
Rubix:215A7619
EAN:3660338385292

Product details : CUTLINE 885227 HSS TAP M24.0 X 2.0 PLUG FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Body material | hss |
| Drilling diameter | 22 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14 mm |
| Threading diameter | 24 mm |
| Total length | 120 mm |
| Thread depth | 35 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 65.35 excl. VAT
/ Each
£ 78.42 incl. VAT
- In stock: Next day delivery
